x

Take 15% off your entire order!

Offer applied at checkout

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 16 Ga, 36"W X 84"H

Item #: WBB863671

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 16
  • 18

16

Price: $1,319.00

Quantity

Customers Also Viewed

CECO Hollow Steel Narrow Light Glass Door, Cylindrical, Curries Hinge, 16 GA, 36"W X 84"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 42-1/4", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Glass Not Included.

  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER CHMDXNL3070XCYL-CU-16GA
  • FOR USE WITH Curries Hinge Location Frames (CU)
  • DESCRIPTION Hollow Steel Security Door - Narrow Light
  • FIRE RATING/APPROVAL Up To And Including 1-1/2 Hours
  • BRAND Ceco
  • CONSTRUCTION Steel
  • LOCK PREP Cylindrical
  • DOOR THICKNESS INCHES 1-3/4 (4.45 cm)
  • GAUGE 16
  • HEIGHT INCHES 84 (213.36 cm)
  • WIDTH INCHES 36 (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 16 Ga, 36"W X 84"H

Item #: WBB863671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant