x

Take 15% off your entire order!

Offer applied at checkout

CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 48"W X 84"H

CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 48"W X 84"H

Item #: WBB863628

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 16
  • 18

16

Price: $3,255.00

Quantity

Customers Also Viewed

CECO Hollow Steel Half Glass Door, Mortise Prep, SteelCraft Hinge W/Glass, 16 GA, 48"W X 84"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 39-1/2", Actual Glass Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.

  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER CHMDXHG4070XMORT-ST-16GA-WG
  • DESCRIPTION Hollow Half Glass Steel Door
  • FOR USE WITH SteelCraft Hinge Location Frames (ST)
  • FIRE RATING/APPROVAL Up To And Including 3/4 Hour
  • BRAND Ceco
  • CONSTRUCTION Steel
  • LOCK PREP Mortise
  • DOOR THICKNESS INCHES 1-3/4 (4.45 cm)
  • GAUGE 16
  • HEIGHT INCHES 84 (213.36 cm)
  • WIDTH INCHES 48 (121.92 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 48"W X 84"H

CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 48"W X 84"H

Item #: WBB863628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant