CECO Hollow Steel Half Glass Door, Cylindrical Prep, CECO Hollow Hinge, 18 GA, 36"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 39-5/8", 72-5/8", Lock Prep Location from top of Door, 40-15/16", Window Size 29" x 23", Visible Glass 28" x 22", Glass Not Included.
CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,445.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 84 in |
| Door Thickness | 1-3/4 in |
| Gauge | 18 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Half Glass Steel Door |
| Manufacturers Part Number | CHMDXHG3070XCYL-CE-18GA |
| For Use With | CECO Hinge Location Frames (CE) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Fire Rate Up To And Including 3/4 Hour |