x

Take 15% off your entire order!

Offer applied at checkout

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, SteelCraft Hinge

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, SteelCraft Hinge

Item #: WBB863370

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,507.00

Quantity

Customers Also Viewed

CECO Hollow Steel Door 36"W X 80"H With 24"W X 12"H Louvers, Cylindrical Prep, SteelCraft Hinge

Hollow Metal Steel Door with Honeycomb Core, Fire Rated, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 37-5/16", 67-1/4", Lock Prep Location from top of Door, 38-7/16", Includes 24" x 12" Vented Louvers.

  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER CHMDL3068-24X12VENTCYL-ST18GA
  • DESCRIPTION Hollow Metal Door With Louvers
  • FIRE RATING/APPROVAL Yes
  • CONSTRUCTION Steel with Vents
  • BRAND Ceco
  • LOCK PREP Cylindrical
  • LOUVER WIDTH INCHES 24 (60.96 cm)
  • LOUVER HEIGHT INCHES 12 (30.48 cm)
  • FOR USE WITH SteelCraft Hinge Location Frames (ST)
  • DOOR THICKNESS INCHES 1-3/4 (4.45 cm)
  • HEIGHT INCHES 80 (203.2 cm)
  • WIDTH INCHES 36 (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, SteelCraft Hinge

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, SteelCraft Hinge

Item #: WBB863370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant