$57.68 up to 10% OFF
Price: $51.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hollow Shaft Nut Driver Set MM - 48492
7PC Hollow Shaft Nut Driver includes sizes6mm, 7mm, 8mm, 9mm, 10mm, 11mm, &12mm. Industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.
7PC Hollow Shaft Nut Driver includes sizes6mm, 7mm, 8mm, 9mm, 10mm, 11mm, &12mm. Industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.
Weights & Dimensions
- Opening Size Various (Set) IN
- Overall Length Range Various (Set)
- Opening Size Range Various (Set)
- Size Various (Set) IN
- Set Size Range 6MM-12MM
Product Details
- Type Nut Driver Set
- Brand Bondhus
- Impact Approved No
- Shaft Type Hollow
- Measuring System Metric (MM)
- Manufacturers Part Number 48492
- Number of Pieces 7
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 48492 Hollow Shaft Nut Driver Set MM
$51.95
- Product Information
- Customer Review
- Product Q&A
- Accessories