Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



HG-Grid

Model # :WBB873010

MPN #: 300-00

HG-Grid Hold Down Clip 300-00, White - Per Piece - Pkg Qty 50

Product Description
HG Grid is durable and engineered for high-humidity rooms, class A fire - rated. Made of high-grade PVC that doesn't rust or show scratches. Grid system works with any standard 2ft x 2ft or 2ft x 4ft ceiling tile. Coordinating items include 2ft Cross Tee, model #320-00 or 320-07 and 8ft Wall Bracket, model #350-00 or 350-07, and 8ft Main, 312-00 or 312-07 and hold down clips 300-00 are optional.

Features
  • Engineered for high-humidity or corrosive environments
  • Class "A" Fired Rated
  • Works with most standard 2' X 2' or 2' X 4' ceiling tiles
  • This part only works with the HG Vinyl Grid System
  • Case Qty: 1


PRICE
$42.00  Sold in packages of 50 / $0.84 ea

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialVinyl
Package Quantity50
DescriptionHG Grid Hold Down Clips
ColorWhite
Manufacturers Part Number300-00
Mounting StyleSuspended
Compatible Part/Model NumberUse Only With HG Vinyl Grid System
BrandHG-Grid

Warranty

Warranty25 yr