SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J9971-NA Hip Roof Box with Tray - 19"L X 7"D X 7"H

Proto J9971-NA Hip Roof Box with Tray - 19"L X 7"D X 7"H

Item #: WBB323288

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Quantity

Customers Also Viewed

Proto J9951 Cantilever Tool Boxes 9951

Proto J9951 Cantilever Tool Boxes 9951

Stanley® 3-In-1 Mobile Tool Box

Stanley® 3-In-1 Mobile Tool Box

Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer

Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer

Stanley STST14021 Sortmaster™ 11-1/2" x 8-1/2" x 2-1/2" Compartment Storage Box

Stanley STST14021 Sortmaster™ 11-1/2" x 8-1/2" x 2-1/2" Compartment Storage Box

Stanley STST14027 SortMaster 17-3/8"x13"x3-1/2" 17-Compartment Stackable Small Parts Organizer

Stanley STST14027 SortMaster 17-3/8"x13"x3-1/2" 17-Compartment Stackable Small Parts Organizer

Sunex Tools 8003SC 30" x 16" x 32-1/2" Economy Service Cart

Sunex Tools 8003SC 30" x 16" x 32-1/2" Economy Service Cart

Stanley 033026R  Pro-Mobile 17 Gallon Contractor Tool Chest With Removable Organizer

Stanley 033026R Pro-Mobile 17 Gallon Contractor Tool Chest With Removable Organizer

Proto® Hip Roof Box with Tray - 19"L X 7"D X 7"H

  • Removable steel tote tray.
  • Double latch for strength.
  • Hip roof lid design.


  • Weights & Dimensions

    • Depth 7 IN (17.78 cm)
    • Width 19 IN (48.26 cm)
    • Height 7 IN (17.78 cm)
    • Weight 8 lb LBS

    Product Details

    • Number of Drawers 0
    • Capacity 931 cu" IN³
    • Type Tool Box
    • Number of Compartments 1
    • Brand Proto
    • Material Steel
    • Style Removable Tray
    • Manufacturers Part Number J9971-NA
    • Color Family Red
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J9971-NA Hip Roof Box with Tray - 19"L X 7"D X 7"H

    Proto J9971-NA Hip Roof Box with Tray - 19"L X 7"D X 7"H

    Item #: WBB323288

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant