SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 071003 - Hinged Tortilla Server 7" x 1", Black - Pkg Qty 12

Carlisle 071003 - Hinged Tortilla Server 7" x 1", Black - Pkg Qty 12

Item #: WBB624189

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$22.00 ea.

Price: $264.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Hinged Tortilla Server 7" / 1" - Black

Features:
  • Thick walled polypropylene material helps keep tortillas warm for tabletop service; microwavable, safe for temperatures up to 190°F
  • Unique Aztec design is at home in any traditional Mexican or Tex-Mex restaurant
  • Integrated hinge allows one hand operation
  • Servers are stackable, microwave, and diswasher safe
  • BPA free

Product Details

  • Type Server Products
  • Package Quantity 12
  • Brand Carlisle
  • Material Polypropylene
  • Manufacturers Part Number 71003
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 071003 - Hinged Tortilla Server 7" x 1", Black - Pkg Qty 12

Carlisle 071003 - Hinged Tortilla Server 7" x 1", Black - Pkg Qty 12

Item #: WBB624189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant