Fits snug and allows access to contents without removal. Comes in black only. Works with 1 Cubic-Yard Rotomolded Tilt Trucks.
Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/4 in |
| Width | 33-1/2 in |
| Height | 8-1/2 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FG131700BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |