Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wilton

Model # :WBB241871

MPN #: WL9-63188

Wilton WL9-63188 Model 1560 6" Jaw Width 4-1/8" Throat Depth High-Visibility Safety Vise W/ Swivel

Product Description
Wilton High-Vis Vises conform to OSHA standards for physical hazards regulation #1910.144. Each vise have a heavy-duty casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service.

Features:

  • Safety color conforms to OSHA standard for physical hazards; Regulation #1910.144
  • Replaceable serrated top jaws and pipe jaws
  • 360° swivel base and double lockdowns
  • Fully enclosed spindle and nut
  • Large anvil work surface
  • Powder coat paint resists scratches and provides a tough durable finish
  • Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
PRICE
$1,285.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3-1/2 in
Jaw Width6 in
Throat Depth4-1/8 in
Size5-3/4 in
Max Opening Capacity5-3/4 in

Product Details

TypeBench & Pipe Combination Vise
ColorGreen
Manufacturers Part NumberWL9-63188
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified