x

Take 15% off your entire order!

Offer applied at checkout

High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long

High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326639

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long

This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

  • BRAND USA Sealing
  • DENSITY 1.35 g/cm3
  • SHAPE Sheet
  • MATERIAL Neoprene
  • DESCRIPTION High Strength Neoprene Rubber Sheet No Adhesive
  • TEAR STRENGTH 20 N/mm
  • TENSILE STRENGTH 1500 PSI
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.3
  • SPECIFICATIONS ASTM D2000 BC 410
  • MATERIAL TEMPERATURE RANGE -30°F to 250°F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-NHS40-277
  • LENGTH INCHES 24 (60.96 cm)
  • GRADE High Strength
  • BACKING STYLE Plain
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 1/4 (.64 cm)
  • DUROMETER 40A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 18" Wide x 36" Long

Item #: B2357466

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$202.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long

High Strength Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant