x

Take 15% off your entire order!

Offer applied at checkout

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 12" Long

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 12" Long

Item #: WBB2363262

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Quantity

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 12" Long

This formulation is stronger and more durable than standard Buna-N for more demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

  • WIDTH FEET 1 (.3 m)
  • DENSITY 1.35 g/cm3
  • BRAND USA Sealing
  • SHAPE Sheet
  • MATERIAL Buna-N
  • DESCRIPTION High Strength Buna-N Rubber Sheet No Adhesive
  • LENGTH FEET 1-1/2 (.46 m)
  • TENSILE STRENGTH (PSI) 1500
  • TEAR STRENGTH 20 N/mm
  • COMPRESSION SET 0.3
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • SPECIFICATIONS ASTM D2000 BF 510
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-BHS50-615
  • LENGTH INCHES 18 (45.72 cm)
  • GRADE High Strength
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/32 (.08 cm)
  • DUROMETER 50A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 12" Long

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 12" Long

Item #: WBB2363262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant