Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Forney

Model # :WBB3159939

MPN #: 75161

Forney® High-Pressure Rotating Turbo Nozzle, 1/4" FNPT x 4-1/2 mm Orifice

Product Description
Pressure washer rotating turbo nozzle with brass inlet, 4-1/2mm orifice and up to 5,100 PSI of high-pressure output. The 4-1/2mm orifice has a rotating 0° tearing action spray. The rotating tearing action increases cleaning efficiency by more than 200% over a standard 25° flushing spray nozzle. This turbo nozzle is ideal for hard surface cleaning such as removing graffiti and equipment with caked on mud.

Features:
  • Fitting: Rotating turbo nozzle
  • Material: Brass inlet
  • End #1: 4-1/2mm Orifice with rotating 0° tearing action
  • End #2: 1/4 in (6.35mm) Female National Pipe Thread (FNPT)
  • Maximum Temperature: 212° F (100° C)
  • Maximum Working Pressure: 5,100 PSI
  • Warranty: 30 Days


PRICE
$115.95

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Weight1

Product Details

TypeRotating Turbo Nozzle
Body MaterialBrass
MaterialBrass
Package Quantity1
DescriptionHigh-Pressure Rotating Turbo Nozzle
ColorBlack
Manufacturers Part Number75161
For Use WithPressure Washer
BrandForney