Interion® Office Partitions
Interion's® By Global Industrial High-Low Corner Connector Kit For 60H Low Panel
Steel connector easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 60H. Includes a left corner and a right corner top connector for your choice of corner configuration. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB240253
Interion® High-Low 90 Degree Connector Kit For 60" Low Panel
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,389.00was $1789.00
Save $400.00 (22%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For 60 Low Panel in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | High-Low 90° Connector Kit for 60"H Low Panel |
| Color | Black |
| Manufacturers Part Number | 240253 |
| For Use With | All 60"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |