High-End Shelf Truck is perfect for both storage and transportation of bulky packages. Sturdy 1-1/2" x 1/8" angle iron frame for long life. Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4" thick plywood shelf. Space Between Slats On Upright Frame: Sides = 6.25" X 24.75", Rear = 7" X 22". Assembles easily. Order Additional 3/4" Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.
Global Industrial
Model # :WB585287
Global Industrial Wood Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 64"H
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 64 in |
| Weight Capacity | 1200 lbs |
| Shelf Spacing | 28 in |
| Gauge | 12 |
| Caster Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Blue |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 585287 |
| Shelf Material | Plywood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |