x

Take 15% off your entire order!

Offer applied at checkout

High Capacity Filing System - Closed Back

High Capacity Filing System - Closed Back

Item #: WB506373BK

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $924.00

Quantity

Customers Also Viewed

HIGH CAPACITY FILING SYSTEM
Quality all-welded storage that expands with your needs. Saves 60% of floor space compared to standard filing systems. Offers quick, easy access to active files, office manuals and texts. Heavy duty rolled steel double wall construction ensures durability and strength. Closed sides and welded back contain materials and give a finished look. Seven 150 lb. capacity steel shelf openings. Comes with 28 vertical dividers adjustable on 1" centers. 78"H x 34 1/2"W x 13 1/2"D. Powder coat finish. Shipped assembled. All Tennsco products are Proudly Made in the USA.

  • BRAND Tennsco
  • MANUFACTURERS PART NUMBER FSF-78-BLK
  • MODEL 506373BK
  • WIDTH INCHES 34-1/2 (87.63 cm)
  • DEPTH INCHES 13-1/2 (34.29 cm)
  • HEIGHT INCHES 78 (198.12 cm)
  • MINIMUM WIDTH INCHES 34.5 (87.63 cm)
  • MINIMUM DEPTH INCHES 13.5 (34.29 cm)
  • MAXIMUM WIDTH INCHES 34.5 (87.63 cm)
  • MAXIMUM DEPTH INCHES 13.5 (34.29 cm)
  • WEIGHT LBS 112 (50.91 kg)
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • CONSTRUCTION Steel
  • OPENINGS 7
  • ASSEMBLY Assembled
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TINA

    Date: April 23, 2019

    black closed back file cabinets
    Your review:
    2nd purchase of these cabinets. Sturdy, well built. Will serve us well until we go paperless!
Product Q & A

There are no questions for this product.

Popular item in this category

High Capacity Filing System - Closed Back

Item #: 506373SD

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$924.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Capacity Filing System - Closed Back

High Capacity Filing System - Closed Back

Item #: WB506373BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant