Interion® High Back Executive Breathable Leather Chair
Inspired by luxury sports cars, this leather chair's high grade black leather upholstered seating surface is specially textured for cool, dry comfort. Ergonomic Chair comfort features include a generous headrest, lumbar support back and waterfall edge seat. Pneumatic 19 to 22-1/2" seat height adjust. Tilt tension and back angle recline. 5-star caster base. Seat: 21"W x 20"D x 3" thick. Back: 21"W x 30"H. Overall: 25"W x 29"D x 46"H. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB248626
Interion® Executive Chair With Headrest, High Back & Fixed Arms, Leather, Black
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 29 in |
| Height | 46 in |
| Weight Capacity | 275 lbs |
| Seat Width | 21 in |
| Seat Depth | 20 in |
| Seat Height | 19 - 22-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 30 in |
| Max Back Height | 30 in |
| Cushion Thickness | 3 in |
| Back Width | 21 in |
| Back Height | 30 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Application/Usage | Office Seating |
| Arm Type | Fixed |
| Manufacturers Part Number | 248626 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 1 yr |