Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Holland

Model # :WB422835

MPN #: H3072X375 TAN

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Product Description
Holland Hi Tech Reinforced Water Activated Tape, 3" X 375', Tan, 8/Pack

Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing Company has developed Green Wave in response to the global demand for a more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green wave are non-petroleum based. Paper: Repulpable, recyclable & biodegradable. Reinforcement: Fiberglass - Machine & cross machine direction. Adhesive: New & Improved super-stick 500 formula. Repulpable, recyclable & biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable, biodegradable.

Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance
CLEARANCE PRICE
$116.00  Sold in packages of 8 / $14.50 ea

was $215.60
Save $99.60 (46%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 yd
Width2-13/16 in
Up To Box Weight30 lbs
Thickness5 mil
Tensile Strength55-60 lb/in
Core Size3 in

Product Details

TypeWater Activated Paper Tape
ColorTan
Tape DutyLight
MaterialFiberglass Reinforced Kraft Paper
DescriptionWater Activated Tape
Package Quantity8
Manufacturers Part NumberH3072X375 TAN
BrandHolland