Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity

Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity

Item #: WB585369

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Quantity Discount

  • Buy 1-4 $135.95 ea.
  • Buy 5+ $129.95 ea.

Quantity

Customers Also Viewed

HI-TECH DUAL LOCKING CASTER

Unique patented dual braking system allows you to lock the caster in two ways. You can lock both the swivel and wheel rotation or just lock the caster swiveling feature, while still allowing the wheel to roll. Durable gray thermoplastic non-marring rubber wheel construction.

Temperature Resistance:
Short Term = +176°F (+80°C)
Continuous = +140°F (+60°C)

Weights & Dimensions

  • Wheel Diameter 6 in (15.24 cm)
  • Width 1-3/4 in (4.45 cm)
  • Bolt Circle 5/16 in
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 x 3-5/8 in
  • Weight Capacity Range 301 to 700 lbs
  • Plate Size 4-1/2 x 4 in
  • Height 8 in (20.32 cm)
  • Weight Capacity 400 lbs (181.82 kg)
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in

Product Details

  • Caster Index Total Lock Casters
  • Assembly Required Assembled
  • Wheel Material TPR Rubber
  • Brand Global Industrial
  • Material Rubber
  • Warranty 1 yr
  • Caster Type Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • do you carry rigid and swivel versions also instead of the combination wheel?

    Question Asked By: Mike, November 23, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mike, Unfortunately this model is specifically made to be swivel and have two kinds of locks. We do however offer a large selection of rigid and swivel casters to fit a wide variety of needs. http://www.globalindustrial.com/c/material-handling/casters Thank you for your interest in our product!

  • i Would like to know if this caster is stainless steel

    Question Asked By: CONNIE, May 26, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Connie, The caster is made from galvanized steel while the wheel itself is made of TPR rubber. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity

Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity

Item #: WB585369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity
    Global Industrial™ Hi-Tech Dual Locking Caster 400 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant