x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors HG648, 1/3HP, 115/208-230V, 1725RPM, 1PH, TENV, 48 FR

Actual product may differ from image shown

Marathon Motors HG648, 1/3HP, 115/208-230V, 1725RPM, 1PH, TENV, 48 FR

Item #: WBB869024

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $377.95

Quantity

Customers Also Viewed

Marathon Motors HG648, 1/3HP, 115/208-230V, 1725RPM, 1PH, TENV, 48 FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1/3
  • ENCLOSURE TENV
  • FRAME 48
  • BRAND Marathon Motors
  • MOUNTING Resilient Base/Stud
  • MOTOR RPM 60Hz 1725
  • RPM 1725
  • PHASE 1
  • VOLTAGE 115/208-230
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 17 (7.73 kg)
  • UL Y
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER HG648
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 4.1/2.1-2.0
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal or Vertical
  • STARTING TYPE Switch and Mech
  • CATALOG NUMBER HG648
  • FL EFFICIENCY 0
  • is_motor Yes
  • KVA-CODE P
  • MODEL NUMBER 5KHC39QN9581T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors HG648, 1/3HP, 115/208-230V, 1725RPM, 1PH, TENV, 48 FR

Marathon Motors HG648, 1/3HP, 115/208-230V, 1725RPM, 1PH, TENV, 48 FR

Item #: WBB869024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant