Ball End Mills
Finish
Length
Brand
Material
Price
Shank Diameter
1/8
Length
3
Length of Cut
1 in
Diameter
1/8
Global Industrial Ball End Mill, Power A, 2 Flute, 4"L x 3/4" Dia., 1-1/2" Cut Length
Shank Diameter
3/4
Length
4
Length of Cut
1-1/2 in
Diameter
3/4
Shank Diameter
1
Length
4
Length of Cut
1-1/2 in
Diameter
1
Shank Diameter
3/8
Length
2-1/2
Length of Cut
7/8 in
Diameter
3/8
Global Industrial Ball End Mill, Power A, 2 Flute, 3-1/2"L x 5/8" Dia., 1-1/4" Cut Length
Shank Diameter
5/8
Length
3-1/2
Length of Cut
1-1/4 in
Diameter
5/8
Shank Diameter
1/2
Length
3
Length of Cut
1 in
Diameter
1/2