Corrosion resistant. Nickel Plated Brass.
AIGNEP Hex Pipe Nipple, 82200N-02, 1/8" NPTF, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.30 Sold in packages of 10 / $1.33 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/8 in |
| Nominal Flow Diameter | 1/8 in |
| Thread | NPTF in |
Product Details
| Style | NPTF |
| Type | Hex Pipe Nipple |
| Body Material | Nickel Plated Brass |
| Description | Hex Pipe Nipple |
| Manufacturers Part Number | 82200N-02 |
| Brand | Aignep USA |