x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic Heritage Cedar Bench & Green Frame, 6'

Frog Furnishings Recycled Plastic Heritage Cedar Bench & Green Frame, 6'

Item #: WBB264081

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,311.00

Quantity Discount

  • Buy 1-2 $1,311.00 ea.
  • Buy 3+ $1,246.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 6 ft. Heritage Bench, Cedar Bench/Green Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Heritage Bench
  • FRAME COLOR Green
  • FRAME CONSTRUCTION Cast Aluminum / Steel
  • MANUFACTURERS PART NUMBER PB 6CEDGFHER
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 19 (48.26 cm)
  • SEAT HEIGHT INCHES 15 (38.1 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 140 (63.64 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Backed Bench with Arms
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ruth

    Date: April 23, 2019

    Beautiful Memorial Bench
    Your review:
    We purchased this as a memorial bench to honor departed employees. We are planting a cherry blossom tree beside the bench for Earth Day so the green frame is perfect. Bench is quite heavy and should last for years. Be ready to assemble. Excellent customer service! Reps followed up with me, easy quotes and support to my email. Thank you Global Industrial!
Product Q & A

There are no questions for this product.

Popular item in this category

Frog Furnishings Recycled Plastic 8 ft. Heritage Bench, Cedar Bench/Green Frame

Item #: B264091

(1)

Usually ships in 50 to 53 days (ships from US)

$1,597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic Heritage Cedar Bench & Green Frame, 6'

Frog Furnishings Recycled Plastic Heritage Cedar Bench & Green Frame, 6'

Item #: WBB264081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant