x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Green Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Green Frame

Item #: WBB264080

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,235.00

Quantity Discount

  • Buy 1-2 $1,235.00 ea.
  • Buy 3+ $1,174.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Green Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Heritage Bench
  • FRAME COLOR Green
  • FRAME CONSTRUCTION Cast Aluminum / Steel
  • MANUFACTURERS PART NUMBER PB 5CEDGFHER
  • SEAT LENGTH INCHES 60 (152.4 cm)
  • SEAT WIDTH INCHES 19 (48.26 cm)
  • SEAT HEIGHT INCHES 15 (38.1 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 120 (54.55 kg)
  • CAPACITY LBS 1000 (454.55 kg)
  • STYLE Backed Bench with Arms
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $675.00 with this comparable product

Global Industrial™ Plastic Park Bench With Backrest, 6'L, Tan

Item #: 240126TN

(1)

Ships Same day

$560.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Green Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Green Frame

Item #: WBB264080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant