x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Black Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Black Frame

Item #: WBB264200

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green

Cedar

Price: $1,235.00

Quantity Discount

  • Buy 1-2 $1,235.00 ea.
  • Buy 3+ $1,174.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Black Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Heritage Bench
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Cast Aluminum / Steel
  • MANUFACTURERS PART NUMBER PB 5CEDBFHER
  • SEAT LENGTH INCHES 60 (152.4 cm)
  • SEAT WIDTH INCHES 19 (48.26 cm)
  • SEAT HEIGHT INCHES 15 (38.1 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 120 (54.55 kg)
  • CAPACITY LBS 1000 (454.55 kg)
  • STYLE Backed Bench with Arms
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carol

    Date: April 23, 2019

    Beautiful bench
    Your review:
    My women's golf organization purchased the Heritage Bench to place on one of the holes of the golf course to honor the 2 ladies that started the organization 50 years ago. They were very touched and everyone thought the bench was beautiful. Lots of compliments from the members and family member of the honorees.
  • Reviewer: jbndunn@verizon.net

    Date: April 23, 2019

    DELIVERY EXCVELLENT- ASSEMBLY INSTRUCTIONS BAD
    Your review:
    Global was super efficient in servicing my order; very impressed! However, the vendor who makes this bench had horrible instructions in assembling the bench. The instructions looked like they had been photo stated multiple times to the extent the pictures provided were virtually all blacked out. Also, wording was ver cryptic and hard to unserstand.
Product Q & A

There are no questions for this product.

Save $675.00 with this comparable product

Global Industrial™ Plastic Park Bench With Backrest, 6'L, Tan

Item #: 240126TN

(1)

Ships Same day

$560.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Black Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Bench, Cedar Bench/Black Frame

Item #: WBB264200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant