
Price: $754.00
Quantity Discount
- Buy 1-2 $754.00 ea.
- Buy 3+ $715.00 ea.
Customers Also Viewed
This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with five 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is heavily braced with length and width supports. Powder coated cast aluminum frames finished in green or black. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 21 (53.34 cm)
- HEIGHT INCHES 17 (43.18 cm)
- COLOR FINISH Gray
- ASSEMBLY Unassembled
- BRAND Frog Furnishings
- CONSTRUCTION Recycled Plastic
- DESCRIPTION Heritage Bench
- FRAME COLOR Black
- FRAME CONSTRUCTION Cast Aluminum / Steel
- MANUFACTURERS PART NUMBER PB 4GRABFHERBAC
- SEAT LENGTH INCHES 48 (121.92 cm)
- SEAT WIDTH INCHES 21 (53.34 cm)
- SEAT HEIGHT INCHES 17 (43.18 cm)
- SEAT THICKNESS INCHES 2 (5.08 cm)
- TYPE 100 Percent Recycled Bench
- WEIGHT LBS 70 (31.82 kg)
- CAPACITY LBS 800 (363.64 kg)
- STYLE Flat Bench
- NUMBER OF BASES 2
- MOUNT TYPE Surface
There are no questions for this product.

Frog Furnishings Small Message Center, Recycled Plastic, One Side, No Posts, Green, 26"W x 20"H
Item #: B264008
Not Yet Rated
$429.95

Global Industrial Recycled Plastic Hexagon Picnic Table With Black Frame, 6', Cedar
Item #: B264042
$1,087.00
Popular item in this category
Frog Furnishings Recycled Plastic 6 ft. Heritage Backless Bench, Gray Bench/Black Frame
Item #: B264189
Not Yet Rated
Usually ships in 50 to 53 days (ships from US)
$858.00

Frog Furnishings Recycled Plastic 4 ft. Heritage Backless Bench, Gray Bench/Black Frame
$754.0
- Product Information
- Customer Review
- Product Q&A
- Accessories