Introducing the latest technology for business, Dyson's quietest, most powerful air purifier yet. Purifies rooms up to 1,000ft², evenly. Engineered for professional environments such as offices, classrooms and hotels. Only by using genuine Dyson parts are you ensuring that your machine continues to work as intended, and that your warranty remains intact.
Dyson HEPA Big & Quiet Formaldehyde Purifier, BP06, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,245.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14-5/8 in |
| Height | 32-11/16 in |
| Cord Length | 70-7/8 ft |
| Coverage Area | 1,000 Sq. Ft. ft² |
Product Details
| Filtration Type | HEPA, Carbon, Formaldehyde |
| Type | Hepa Big & Quiet Formaldehyde Purifier |
| Color | White/Silver |
| Number of Speeds | 2 |
| Amperage | 0.61 A |
| Purification % | 99.97 |
| Voltage | 120 V |
| Material | Polypropylene, Polycarbonate, ABS |
| Description | Hepa Big & Quiet Formaldehyde Purifier |
| Manufacturers Part Number | 442536-01 |
| Decibels | 55.6 |
| Brand | Dyson |
Warranty
| Warranty | 2 |