Chrome Wire Utility Carts
Featuring a high-gloss chrome finish and made for use in dry environments, Chrome Wire Utility Carts are designed to transport inventory in stockrooms and warehouses with an open wire design that maximizes visibility and promotes air circulation. Built-in casters roll smoothly for easy portability and the carts come in a range of sizes to suit a variety of industrial applications.
Most Relevant
Nexel® Chrome Shelf Carts

Nexel® Chrome Shelf Carts offer storage, transport and organization of materials in commercial buildings, offices, and facilities. Made of welded steel in a chrome finish, the shelf carts feature adjustable shelves and casters that are durable and great for industrial use. The open design maximizes visibility and air circulation. The carts assemble quickly without tools to fit any application.
| Compare | Image | Width | Depth | Height | Number of Shelves | Weight Capacity | Caster Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242935 | $209.95was $225.95 Save $16.00 | ||
![]() | 48 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WB188684 | $199.95was $209.95 Save $10.00 | ||
![]() | 24 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242632 | $159.95was $169.95 Save $10.00 | ||
![]() | 24 in | 14 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | WBB3242549 | $139.95was $149.95 Save $10.00 | ||
![]() | 42 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242971 | $209.95was $225.95 Save $16.00 | ||
![]() | 30 in | 18 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242628 | $159.95was $169.95 Save $10.00 | ||
![]() | 54 in | 18 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242631 | $209.95was $225.95 Save $16.00 | ||
![]() | 72 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WBB3242934 | $259.95was $279.95 Save $20.00 | ||
![]() | 36 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | Ships Same Day WB188683 | $195.95was $205.95 Save $10.00 | ||
![]() | 36 in | 18 in | 40 in | Number of Shelves | 1200 lbs | Caster Type | WB188679 | $179.95was $189.95 Save $10.00 |
Showing 1-10 of 40 results
Nexel® Chrome ESD Shelf Carts

Designed to dissipate or prevent the buildup of static electricity, Nexel® Chrome ESD Shelf Carts are ideal for storing and transporting electronic components and static-sensitive devices. Shelves adjust easily without tools and carts come with ESD swivel caster kits. Its open-design maximizes air and light circulation and minimizes dust accumulation.
Showing 1-10 of 64 results
Nexel® Chrome Utility Carts

Nexel® Chrome Utility Carts offers a solution to carting and stocking an array of items. They have U-shaped handles on both ends to push or pull, brakes and casters for ease of transport, and bottom and top adjustable shelves. The heavy-duty casters on the carts provide smooth and easy maneuverability. The open design minimizes dust accumulation and maximizes light and sprinkler penetration.
Showing 1-10 of 37 results
Nexel® Chrome ESD Utility Carts

Nexel® Chrome ESD Utility Carts are ideal for transporting electronics, circuit boards, and other sensitive materials. The ESD utility cart is electro-statically dissipative and meets NFPA 99 requirements for static control. They include adjustable shelving and swivel casters for smooth and easy mobility. The cart's open design maximizes air and light circulation and minimizes dust accumulation.
Showing 1-10 of 30 results

Nexel® Chrome Push Carts
Showing 1-10 of 64 results

Nexel® Chrome ESD Push Carts
Showing 1-10 of 26 results
Nexel® Chrome Curbside Carts

Nexel® Chrome Curbside Carts provide storage and transportation of curbside orders. Made from heavy-duty chrome-coated steel, the NSF-approved carts are resistant to chipping, rusting, and scratches. The carts feature high visibility, 4-way access shelves and four polyurethane casters for easy mobility. Designed to transport multiple mobile pick-up orders in retail or foodservice settings.
Showing 1-10 of 16 results

Nexel® Chrome Instrument Carts

Nexel® Chrome Retail Carts
Nexel® Plastic Utility Carts

Nexel® Plastic Utility Carts are ideal for transporting items in commercial applications. The carts have solid plastic shelves that provide increased capacity and easy-to-clean surfaces. The shelves have a raised edge to prevent spills and heavy shelf load capacity and can be easily adjusted. The cart rolls smoothly on 5" polyurethane stem casters. The utility carts are NSF-approved for dry use.

Nexel® Chrome Security Utility Carts
Luxor Chrome Collapsible Wire Carts

Luxor Chrome Collapsible Wire Carts feature a chrome steel frame with ergonomic handles that make maneuvering easy, and can be folded flat when not in use for space-saving storage. The deep basket shelves offer extra storage space. The collapsible wire carts include casters for easy transport, making them ideal for mailrooms, warehouses, and more.
Omnimed® Chrome Utility Carts

Omnimed® Chrome Utility Carts are sturdy and reliable carts constructed with heavy-duty chrome plated steel frame and removable shelves. The utility carts are available in a variety of sizes for any medical, industrial, or office purposes. The scissor frame easily folds flat for storage and shipping. The carts feature dual wheel swivel casters for easy maneuverability and locking caster brakes.
Bostitch Chrome Stow-Away Carts

Bostitch Chrome Stow-Away Carts are an ideal solution for storage, delivery, and organizing. The carts feature an epoxy-coated steel and chrome shelves, rolling casters, and a collapsible design for easy storage. The carts are ideal for office, retail, and industrial use.



















