SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Uprights, White

Pro-Line Steel Uprights, White

Item #: WB249760

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Quantity

Customers Also Viewed

Global Industrial™ 72"W Bin Rail - Tan

Global Industrial™ 72"W Bin Rail - Tan

The steel uprights are 60"H and provide convenient overhead support for additional accessories (sold separately). They easily installs on work surface of heavy duty lab benches (sold separately). The uprights are made using 3-1/4" thick steel with high quality paint finish. This product is made in USA.

Weights & Dimensions

  • Height 48 IN (121.92 cm)

Product Details

  • Type Uprights
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Material Steel
  • Manufacturers Part Number HDUR60-RFW-627
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Uprights, White

Pro-Line Steel Uprights, White

Item #: WB249760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant