Heavy Duty Steel Pegboard Panels
Steel pegboards easily attaches to any surface with the addition of mounting hole slots. Made of heavy duty 1/16" thick steel with a durable powder coat finish. Pegboard allows easy attachment of peg hooks, brackets and baskets that are sold separately.
Global Industrial
Model # :WB796624TN
Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Tan
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$46.87was $66.95
Save $20.08 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1/16 in |
| Height | 19 in |
Product Details
| Material | Steel |
| Description | Heavy Duty Pegboard |
| Color | Tan |
| Manufacturers Part Number | 796624TN |
| Brand | Global Industrial |