x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Platform Truck NBB-3672-9P - 36 x 72 - Pneumatic Wheels - 1200 Lb.

Little Giant® Heavy Duty Platform Truck NBB-3672-9P - 36 x 72 - Pneumatic Wheels - 1200 Lb.

Item #: WBB288522

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $902.00

Quantity

Customers Also Viewed

Little Giant® Heavy Duty Platform Truck - 36x72 - Pneumatic Wheels - 1200 Lb. Cap.

Ideal for use over rough and uneven floor surfaces. 4-ply full pneumatic wheels absorb shock and reduce vibration. Inflation pressure of tires can be adjusted to provide desired level of cushion. Removable crossbar handle and 2 rigid, 2 swivel casters.

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 41-1/2 (105.41 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant®
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 12-1/2 (31.75 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBB-3672-9P
  • OVERALL LENGTH INCHES 73.5 (186.69 cm)
  • WEIGHT LBS 150 (68.18 kg)
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Platform Truck NBB-3672-9P - 36 x 72 - Pneumatic Wheels - 1200 Lb.

Little Giant® Heavy Duty Platform Truck NBB-3672-9P - 36 x 72 - Pneumatic Wheels - 1200 Lb.

Item #: WBB288522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant