x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Platform Truck NBB-2460-9P - 24 x 60 - Pneumatic Wheels - 1200 Lb.

Little Giant® Heavy Duty Platform Truck NBB-2460-9P - 24 x 60 - Pneumatic Wheels - 1200 Lb.

Item #: WBB288429

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $637.00

Quantity

Customers Also Viewed

Little Giant® Heavy Duty Platform Truck - 24x60 - Pneumatic Wheels - 1200 Lb. Cap.

Ideal for use over rough and uneven floor surfaces. 4-ply full pneumatic wheels absorb shock and reduce vibration. Inflation pressure of tires can be adjusted to provide desired level of cushion. Removable crossbar handle and 2 rigid, 2 swivel casters.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 41-1/2 (105.41 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 12-1/2 (31.75 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBB-2460-9P
  • OVERALL LENGTH INCHES 61.5 (156.21 cm)
  • WEIGHT LBS 113 (51.36 kg)
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David J.

    Date: April 23, 2019

    wheels roll very well and it is heavy duty...
    Your review:
    This hand cart is exactly what I needed and will serve well for moving heavy equipment and computers among our five campuses. Even though the handle is removable for storage, I'm still not sure where I'm going to keep this when not in use. It is fairly big, but that's great when you need to move big things.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Platform Truck NBB-2460-9P - 24 x 60 - Pneumatic Wheels - 1200 Lb.

Little Giant® Heavy Duty Platform Truck NBB-2460-9P - 24 x 60 - Pneumatic Wheels - 1200 Lb.

Item #: WBB288429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant