x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Platform Truck NBB-2436-10P - 24 x 36 - Pneumatic Wheels - 1500 Lb.

Little Giant® Heavy Duty Platform Truck NBB-2436-10P - 24 x 36 - Pneumatic Wheels - 1500 Lb.

Item #: WBB288523

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $599.00

Quantity

Customers Also Viewed

Little Giant® Heavy Duty Platform Truck - 24x36 - Pneumatic Wheels - 1500 Lb. Cap.

Ideal for use over rough and uneven floor surfaces. 4-ply full pneumatic wheels absorb shock and reduce vibration. Inflation pressure of tires can be adjusted to provide desired level of cushion. Removable crossbar handle and 2 rigid, 2 swivel casters.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 42-1/2 (107.95 cm)
  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 13-1/2 (34.29 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBB-2436-10P
  • OVERALL LENGTH INCHES 37.5 (95.25 cm)
  • WEIGHT LBS 98 (44.55 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Platform Truck NBB-2436-10P - 24 x 36 - Pneumatic Wheels - 1500 Lb.

Little Giant® Heavy Duty Platform Truck NBB-2436-10P - 24 x 36 - Pneumatic Wheels - 1500 Lb.

Item #: WBB288523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant