Heavy Duty Narrow Cabinet, 4 Drawer, 18"W x 24"D x 33"H
This security door cabinet features lockable 14 gauge doors for added security. All welded construction provides extra durability and strength. Welded fixed steel bottom shelf is made of 14 gauge steel with 14 gauge sides. Top shelf provides additional work surface with front lip down, 3 other lips up for retention. Drawers with 2 keyed alike locks for convenience. 12 gauge feet. 24" clearance between shelves. Overall height 33". Powder coated gray finish. 1 Year Limited Warranty.
Jamco Heavy Duty Narrow Storage Cabinet with 4 Drawers, 14 Gauge, 18"W x 24"D x 33"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,539.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Height | 33 in |
| Weight Capacity | 2000 lbs |
| Weight | 232 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Solid |
| Number of Drawers | 4 |
| Handle Type | Lever |
| Style | Counter Height |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | JS218 |
| Number of Fixed Shelves | 0 |
| Base Type | Legs |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |