- Extra strong magnetic bases can suspend heavy items such as speakers and spotlights
- Also useful for P.O.P displays and in-store signs
Heavy Duty Magnetic Bases, MAGNET SOURCE 07223 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
MAGNET BASE HEAVY DUTY95 LB LIFT CAP.
PRICE
$329.70 Sold in packages of 6 / $54.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 95 [Max] lbs |
| Weight | 0.6 lbs |
| Diameter | 3.19 in |
Product Details
| Package Quantity | 6 |
| Manufacturers Part Number | 07223 |
| Shape | Round |
| Brand | Magnet Source |