Heavy Duty Magnets, 4 Pack
High strength magnets provide extra holding power for any steel surface. Can be used on glass boards with a 3/16" or less thickness. Rounded shape for easy grasp. Comes in pack of 4.
Ideal for use with Global Industrial Glass Dry Erase Boards:
48"L x 36"H - 695260
72"L x 48"H - 695259
Global Industrial
Model # :WB695325
Global Industrial Heavy Duty Magnets, Pack of 4
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 1-1/4 in |
| Height | 3/8 in |
Product Details
| Type | Magnets |
| Package Quantity | 4 |
| Description | Heavy Duty Magnets |
| Color | Clear |
| Manufacturers Part Number | 695325 |
| Brand | Global Industrial |