Features:
AC Hydraulic Heavy Duty Jack 100 Ton Min - 100-1
Write a Review
|
Questions & Answers (0)
Product Description
AC Hydraulic Heavy Duty Jack 100 Ton Min - 100-1 is designed for off-road maintenance on heavy duty industrial machinery. This jack is made of all steel with heavy duty chassis built to fit harsh environment and includes high ground clearance for clearing rail and rough terrain. Also the jack's innovative chassis construction facilitates jack repair and even wheel changing on site.
Features:
Multiple position handle for easy tilt back and ergonomic moving Safety valve prevents overload Handle with dead-man's control for optimum safety during lifting and lowering 2 lifting eyes and tilt-back handle position for easy jack handling and transport Can be supplied with extensions and locking rings (not standard)
Features:
PRICE
$29,959.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 49 in |
| Height | 40 in |
| Weight | 1400 lbs |
| Low Height | 2-5/9 in |
| Max Height | 43-2/7 in |
Product Details
| Capacity | 100TONS |
| Package Quantity | 1 |
| Description | Hydraulic Service Jack |
| Color | BLUE |
| Manufacturers Part Number | 100-1 |
| Brand | AC Hydraulic |