SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Item #: WBB992550

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$266.45 up to 13% OFF

Price: $231.95

Quantity

Customers Also Viewed

Urrea Heavy-Duty Forged C-Clamp, 410PRO, 0-10" Opening, 4-7/8" Throat Depth

Urrea Heavy-Duty Forged C-Clamp, 410PRO, 0-10" Opening, 4-7/8" Throat Depth

Urrea Deep Throat Forged Body C-Clamp, 412, 0-12" Opening, 5-3/4" Throat Depth, 9300 LB Capacity

Urrea Deep Throat Forged Body C-Clamp, 412, 0-12" Opening, 5-3/4" Throat Depth, 9300 LB Capacity

K-Tool International Standard Adjustable C-Clamp, 0-3" Opening

K-Tool International Standard Adjustable C-Clamp, 0-3" Opening

C-Clamp 2"

C-Clamp 2"

6" C-Clamp

6" C-Clamp

Mitee-Bite 26160 - Low Profile Gripping Rails - Blunt Edge w/ 1 Rail

Mitee-Bite 26160 - Low Profile Gripping Rails - Blunt Edge w/ 1 Rail

Mitee-Bite 33280 - Locating Rails - .73 x .980 x 6"

Mitee-Bite 33280 - Locating Rails - .73 x .980 x 6"

Mitee-Bite 33240 - Locating Rails - .48 x .730 x 10"

Mitee-Bite 33240 - Locating Rails - .48 x .730 x 10"

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Heavy-duty c-clamps are forged in high-quality alloy steel. Their highly engineered proportions perform better on resistance tests. Screws with AcmE rolling threads provide more strength and smooth operation. These heavy-duty c-clamps allow greater precision, better performance and high efficiency. They feature a large diameter screw, a comfortable sliding T-handle and AcmE thread that makes turning easy. Reinforced corners.

Weights & Dimensions

  • Min Opening Size 0"
  • Diameter 1 (Screw) IN
  • Max Opening Size 8"
  • Size 0 - 8 IN
  • Length 9-15/32-(Screw) IN
  • Throat Depth 3-3/4 IN (9.53 cm)

Product Details

  • Type Heavy Duty
  • Brand Urrea
  • Description C-Clamp
  • Capacity 0-8"
  • Manufacturers Part Number 408PRO

Compliance & Certifications

  • Certifications ASME / ANSI B107.46M, FEDERAL C-4060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Item #: WBB992550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant