Heavy Duty Double Bar Rack (K41) w/ V-Brace - Chrome
The Designer 400 Series of combination merchandisers offers the retailer the ability to cross-merchandise folded and hanging apparel. All units shown are available complete with tubular frame, brackets, shelves, hangrails and casters (except 411K which casters are not recommended). Hangrail height is adjustable every 3" from 49" to 70". Rack is 60" long x 22" wide. Adjustable levelers included. Hangrails have holes drilled for use with swedged stem signholders and are made of 1-1/4" round tubing. Reinforcing "V" brace is in center. Teardrop end caps are made for use with KH1 add-on hangrails.
Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 49 to 70 in |
Product Details
| Style | Fixed |
| Type | Heavy Duty Double Bar Rack w/ V-Brace |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Box Racks |
| Manufacturers Part Number | K41 |
| Brand | Amko Displays |