Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



ShopSol

Model # :WBB3132730

MPN #: 1010930

Shopsol™ Heavy-Duty Creeper w/ Adj. Headrest & 20" Wide Bed & Parts Tray, 500 lb. Cap., Black

Product Description
ShopSol™ Heavy Duty (500lb. Capacity) Automotive Creeper is designed for rugged shop and service center low working height applications.

Features:
  • Envelop welded 1" tubular frame to meet 500lb real load capacity
  • 20" Extra wide bed with contoured & 3 position Adjustable Headrest
  • Parts Tray can be Positioned on either side of the Creeper
  • Six 3" Industrial Pin Casters
  • 1.5" Ground Clearance
  • Seat Material: Vinyl upholstered over foam and plywood substrate


PRICE
$465.95

1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44
Width20 in
Height8 in
Weight24 lbs
Wheel Diameter3 in
Seat Dimensions36-1/4"L x 19-1/4"W x 2"H in
Ground Clearance1-1/2 in

Product Details

TypeHeavy Duty Bed Creeper
ColorBlack
Capacity500
MaterialSteel
Package Quantity1
Manufacturers Part Number1010930
Seat MaterialVinyl, Plywood
Number of Casters6
BrandShopSol

Compliance & Certifications

CertificationsMeets & exceeds ANSI/BIFMA Standards