x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Coil Door Spring - 11" - Pkg Qty 12

Heavy Duty Coil Door Spring - 11" - Pkg Qty 12

Item #: WBB279218

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$22.00 ea.

Price: $264.00 / Pkg of 12

Quantity

Customers Also Viewed

Heavy Duty Coil Door Spring - 11"

Coil door springs pull doors shut, with adjustable tension. Available in black, they are carded, with screws, in 9", 11", 13" and 14" sizes.1 per card. Finish.

  • MANUFACTURERS PART NUMBER 45011
  • DESCRIPTION Heavy Duty Coil Door Spring
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 12
  • LENGTH INCHES 11 (27.94 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heavy Duty Coil Door Spring - 9" - Pkg Qty 12

Item #: B279208

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$189.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Coil Door Spring - 11" - Pkg Qty 12

Heavy Duty Coil Door Spring - 11" - Pkg Qty 12

Item #: WBB279218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant