Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bel-Art

Model # :WBB1115886

MPN #: F10906-0500

Bel-Art Heavy Duty Closure Bottle 109060500, LDPE, 500ml, Clear, Wide Mouth, 6/PK

Product Description
Low-density polyethylene bottles with a heavy threaded, self-sealing screw cap closure.

Features:
  • Provides reliability when storing, shipping, and handling materials in both liquid and powder form
  • O.D. 77mm
Note: Sold in Package Qty. of 6 bottles, priced per each pack.

PRICE
$109.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-5/16 in
Diameter77 mm

Product Details

TypePlastic Bottles
ColorClear
Closure39mm
Cap MaterialHDPE
Capacity500
MaterialLDPE
Package Quantity6
DescriptionHeavy Duty Closure Wide Mouth Bottle
Manufacturers Part NumberF10906-0500
Cap Color FamilyClear
BrandBel-Art