x

Take 15% off your entire order!

Offer applied at checkout

Del City 9635 8" Heavy-duty Cable Ties- UV Black- 8", 100 Pieces

Priced per package of 100

Del City 9635 8" Heavy-duty Cable Ties- UV Black- 8", 100 Pieces

Item #: WBB264587

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Quantity

Customers Also Viewed

Del City 9635 8" Heavy-duty Cable Ties- UV Black- 8", 100 Pieces

  • Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
  • Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
  • Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
  • The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
  • Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

  • PACKAGE QUANTITY 100
  • COLOR Black
  • MANUFACTURERS PART NUMBER 9635
  • BRAND Del City
  • WIDTH INCHES .35 (.89 cm)
  • LENGTH INCHES 8 (20.32 cm)
  • MAX BUNDLE DIAMETER IN. 2
  • TYPE Heavy Duty
  • TENSILE STRENGTH 120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9635 8" Heavy-duty Cable Ties- UV Black- 8", 100 Pieces

Del City 9635 8" Heavy-duty Cable Ties- UV Black- 8", 100 Pieces

Item #: WBB264587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant