
Price: $19.75
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Del City 9643 Heavy-duty Cable Ties- UV Black- 3", 50 Pieces
- Provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product.
- Positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength.
- Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close.
- The patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off.
- Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.
- PACKAGE QUANTITY 50
- COLOR Black
- MANUFACTURERS PART NUMBER 9643
- BRAND Del City
- WIDTH INCHES .35 (.89 cm)
- LENGTH INCHES 30 (76.2 cm)
- MAX BUNDLE DIAMETER IN. 9
- TYPE Heavy Duty
- TENSILE STRENGTH 175
Customer Review
Product Q & A
There are no questions for this product.

Del City 9643 Heavy-duty Cable Ties- UV Black- 3", 50 Pieces
$19.75
- Product Information
- Customer Review
- Product Q&A