x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Item #: WBB524530

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Customers Also Viewed

Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Features
  • Heavy-duty design offers 120 and 175 lbs of tensile strength.
  • Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.

  • PACKAGE QUANTITY 100
  • COLOR UV Black
  • MANUFACTURERS PART NUMBER 46-408UVB
  • UL CERTIFIED Yes
  • PRODUCT FAMILY Heavy-Duty
  • BRAND Gardner Bender
  • WIDTH INCHES 0.25 (.64 cm)
  • LENGTH INCHES 8 (20.32 cm)
  • MAX BUNDLE DIAMETER IN. 2
  • THICKNESS INCHES 0.072 (.18 cm)
  • TYPE Double Lock
  • TENSILE STRENGTH 120
  • DOUBLELOCK Heavy-Duty Double Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Item #: WBB524530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant