
Price: $425.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
S42 BOLT CUTTER
- Slim heads permit cutting close to surfaces
- Hardened jaws manufactured to assure the longest possible blade
- One-step internal cam mechanism provides the quickest and simplest way to keep the blades precisely aligned
- Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting
Weights & Dimensions
- Size 44 IN (111.76 cm)
Product Details
- Jaw Type Center Cut
- Type Heavy Duty
- Handle Material Steel w/ Rubber Grip
- Brand RIDGID
- Package Quantity 1
- Description Bolt Cutter
- Material Alloy Steel
- Manufacturers Part Number 14238
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.

RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter
$425.95
- Product Information
- Customer Review
- Product Q&A