SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

Item #: WBB324916

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Quantity

Customers Also Viewed

KNIPEX® 95 61 190 SBA Wire Rope Cutters 7-1/2" OAL

KNIPEX® 95 61 190 SBA Wire Rope Cutters 7-1/2" OAL

KNIPEX® 71 01 200 SBA High Leverage Cobolt® Bolt Cutters 8" OAL

KNIPEX® 71 01 200 SBA High Leverage Cobolt® Bolt Cutters 8" OAL

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

GWS8-45 120V 4 1/2" Grinder Slim

GWS8-45 120V 4 1/2" Grinder Slim

S30 BOLT CUTTER
  • Slim heads permit cutting close to surfaces
  • Hardened jaws manufactured to assure the longest possible blade
  • One-step internal cam mechanism provides the quickest and simplest way to keep the blades precisely aligned
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting

Weights & Dimensions

  • Size 31 IN (78.74 cm)

Product Details

  • Type Heavy Duty
  • Jaw Type Center Cut
  • Handle Material Steel w/ Rubber Grip
  • Package Quantity 1
  • Brand RIDGID
  • Description Bolt Cutter
  • Material Alloy Steel
  • Manufacturers Part Number 14228

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

Item #: WBB324916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant