x

Take 15% off your entire order!

Offer applied at checkout

HDPE Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

HDPE Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

Item #: WBB2363492

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Quantity

HDPE Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.

  • BRAND USA Sealing
  • DENSITY .035 lbs / cu. in.
  • SHAPE Bar
  • CERTIFICATION/APPROVAL FDA, UL 94 HB
  • DESCRIPTION HDPE Plastic Bar
  • MATERIAL HDPE
  • LENGTH FEET 1 (.3 m)
  • TENSILE STRENGTH (PSI) 4000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PE-281
  • LENGTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/4 (.64 cm)
  • COLOR FINISH Opaque White
  • HARDNESS 60D
  • TEMPERATURE RANGE -230° to 190° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HDPE Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

HDPE Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

Item #: WBB2363492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant