Square End Mills
Size
Shank Diameter
Type
Length Of Cut
Length
Brand
Material
Price
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
15.88 in
Diameter
0.25 in
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1/2" Flute 1-1/2" OAL
Shank Diameter
1/8 in
Length
1-1/2 in
Length of Cut
1/2 in
Material
Solid Carbide
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 3/16" x 3/8" x 1/2" x 2-3/8"
Shank Diameter
3/8" mm
Length
2-3/8 in
Length of Cut
12.7 in
Diameter
0.1875 in
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 3/4" x 2-1/2"
Shank Diameter
3/8" mm
Length
2-1/2 in
Length of Cut
19.05 in
Diameter
0.375 in
Shank Diameter
1" mm
Length
4-1/2 in
Length of Cut
50.8 in
Diameter
1 in
Cleveland HGC-2-TN HSS-Cobalt 2-Flute TiN Square Single End Mill, 1/4" x 3/8" x 1/2" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
12.7 in
Diameter
0.25 in
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 1-1/2" x 3-1/4"
Shank Diameter
3/8" mm
Length
3-1/4 in
Length of Cut
38.1 in
Diameter
0.375 in
Cleveland HGC-4C HSS-Cobalt 4-Flute Bright Square Single End Mill, 13/32" x 3/8" x 1-3/4" x 3-3/4"
Shank Diameter
3/8" mm
Length
3-3/4 in
Length of Cut
44.45 in
Diameter
0.4062 in
Cleveland HG-4C-TN HSS 6-Flute TiN Square Single End Mill, 1-3/4" x 3/4" x 1-3/8" x 3-5/8"
Shank Diameter
3/4" mm
Length
3-5/8 in
Length of Cut
34.93 in
Diameter
1.75 in
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 1/8" x 3/8" x 3/8" x 2-5/16"
Shank Diameter
3/8" mm
Length
2-5/16 in
Length of Cut
9.53 in
Diameter
0.125 in
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 7/16" x 1/2" x 1-3/4" x 3-3/4"
Shank Diameter
1/2" mm
Length
3-3/4 in
Length of Cut
44.45 in
Diameter
0.4375 in
Shank Diameter
3/16 in
Length
2 in
Length of Cut
5/8 in
Material
Solid Carbide
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 7/32" x 3/8" x 21/64" x 2-7/8"
Shank Diameter
3/8" mm
Length
2-7/8 in
Length of Cut
8.33 in
Diameter
0.2188 in
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 1/8" x 3/8" x 3/8" x 3-1/16"
Shank Diameter
3/8" mm
Length
3-1/16 in
Length of Cut
9.53 in
Diameter
0.125 in
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 9/32" x 3/8" x 11/16" x 3-3/8"
Shank Diameter
3/8" mm
Length
3-3/8 in
Length of Cut
17.46 in
Diameter
0.2812 in
Cleveland HD-4C HSS 4-Flute Bright Square Double End Mill, 3/8" x 3/8" x 3/4" x 3-1/2"
Shank Diameter
3/8" mm
Length
3-1/2 in
Length of Cut
19.05 in
Diameter
0.375 in
Cleveland HG-4C-TN HSS 4-Flute TiN Square Single End Mill, 9/16" x 1/2" x 1-3/8" x 3-3/8"
Shank Diameter
1/2" mm
Length
3-3/8 in
Length of Cut
34.93 in
Diameter
0.5625 in
Cleveland HGC-2-TC HSS-Cobalt 2-Flute TiCN Square Single End Mill, 1/8" x 3/8" x 3/4" x 2-5/8"
Shank Diameter
3/8" mm
Length
2-5/8 in
Length of Cut
19.05 in
Diameter
0.125 in
Import 4 Flute HSS Sq Single End Mill 13.00mm Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
Shank Diameter
1/2 in
Length
3-1/4 in
Length of Cut
1-1/4 in
Material
HSS
Shank Diameter
1/2"
Length
3 in
Length of Cut
1-1/4 in
Diameter
1/2 in
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"
Shank Diameter
1/2" mm
Length
3-1/4 in
Length of Cut
31.75 in
Diameter
0.5 in
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 7/16" x 3/8" x 1" x 2-11/16"
Shank Diameter
3/8" mm
Length
2-11/16 in
Length of Cut
25.4 in
Diameter
0.4375 in
Cleveland HGC-2-TN HSS-Cobalt 2-Flute TiN Square Single End Mill, 1/8" x 3/8" x 3/4" x 2-5/8"
Shank Diameter
3/8" mm
Length
2-5/8 in
Length of Cut
19.05 in
Diameter
0.125 in
Cleveland HD-4C-TC HSS 4-Flute TiCN Square Double End Mill, 1/2" x 1/2" x 1" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
25.4 in
Diameter
0.5 in
Cleveland HDC-4C-TC HSS-Cobalt 4-Flute TiCN Square Double End Mill, 1/2" x 1/2" x 1" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
25.4 in
Diameter
0.5 in