12 gauge shelves handle the heaviest of loads. Shelves available with flush edges, or with 1-1/2" retaining lip. 2 swivel and 2 rigid casters with 6"x 2" hard tread phenolic wheels for added maneuverability under heavy loads. Swivel casters have wheel brakes to stop unwanted movement when loading and unloading. 36" overall height.
Little Giant® Welded Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 30"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 2G-3048-6PHBK |
| Brand | Little Giant |